Motion
0007723300
Honing Brush - 22 mm Hole Diameter, 180 Grit
MI ITEM #03316570
MFR #0007723300
Price$52.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honing Brush - 22 mm Hole Diameter, 180 Grit
MI ITEM #03316570
MFR #0007723300

Mfr description
77233 ATB FLEXIBLE HONING TOOL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.22/each

Specifications

Dimensions

  • For Hole Diameter
    22 mm
  • Hone Length
    70 mm
  • Overall Length
    200 mm

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    180
  • Mount Type
    Twisted Stem
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424772334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)