Motion
77237
Honing Brush - 29 mm Hole Diameter, 180 Grit
MI ITEM #03316574
MFR #77237
List Price$73.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honing Brush - 29 mm Hole Diameter, 180 Grit
MI ITEM #03316574
MFR #77237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.38/each for your price

Overview

Mfr description
77237 ATB FLEXIBLE HONING TOOL

Specifications

  • For Hole Diameter
    29 mm
  • Grit Number
    180
  • Hone Length
    70 mm
  • Overall Length
    200 mm
  • Mount Type
    Twisted Stem
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424772372

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text