Motion
0008126100
Push Brooms - Material: Polypropylene, 16-7/16 in Wide
MI ITEM #03316673
MFR #0008126100
Price$28.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Polypropylene, 16-7/16 in Wide
MI ITEM #03316673
MFR #0008126100

Mfr description
81261 16-7/16" ECONOMY STREET BROOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.34/each

Specifications

Dimensions

  • Block Width
    16-7/16 in
  • Bristle Color
    Brown
  • Trim Length
    5 in

Details

  • Bristle Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)