Motion
81265
Push Brooms - Material: Polypropylene, 24 in Wide
MI ITEM #03316676
MFR #81265
Your Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Polypropylene, 24 in Wide
MI ITEM #03316676
MFR #81265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.25/each(List $37.09)

Overview

Mfr description
81265 24" ECONOMY FINE PLASTIC BLOCK

Specifications

  • Block Width
    24 in
  • Bristle Material
    Polypropylene
  • Trim Length
    3 in
  • Flagged Bristles
    Flagged
  • Block Material
    Plastic
  • Bristle Color
    Silver Flagged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text