1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
0008127400
Push Brooms - Material: Polypropylene, 18 in Wide
MI ITEM #
03316679
MFR #
0008127400
Price
$29.71
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
OSBORN BRUSHES DIV 0008127400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0008127400
Push Brooms - Material: Polypropylene, 18 in Wide
MI ITEM #
03316679
MFR #
0008127400
Mfr description
81274 18" ECONOMY COARSE FLOOR BROOM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$29
.71
/each
Add to Cart
Specifications
Dimensions
Block Width
18 in
Bristle Color
Orange
Trim Length
3-1/4 in
Details
Block Material
Plastic
Bristle Material
Polypropylene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items