Motion
0008300200
0008300200
Mi Item #03316695
MFR #0008300200
Price$15.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0008300200
Mi Item #03316695
MFR #0008300200

Mfr description
83002 STRAIGHT BACK ECONOMY SCRATCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.42/each

Specifications

Dimensions

  • Bristle Length
    1-5/8 in
  • Face Size Lxw
    7-1/4 x 2-1/4 in
  • Face Width
    2-1/4 in

Details

  • Block Shape
    Squared
  • Bristle Material
    Steel
  • Number Of Columns
    19
  • Number Of Rows
    6
  • Product Type
    Block-Style Wire Brushes
  • UPC_NO
    622424830027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)