Motion
84002
MI ITEM #03316701
MFR #84002
List Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316701
MFR #84002

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.32/each for your price

Overview

Mfr description
84002 SCRATCH BRUSH 3 X 19 ROWS

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Steel
  • Bristle Diameter
    0.014 in
  • Bristle Length
    1-1/8 in
  • Face Size Lxw
    5-1/2 x 15/16 in
  • Number Of Rows
    3
  • Number Of Columns
    19
  • Overall Length
    13-3/4 in
  • Scraper
    With Scraper
  • UPC_NO
    622424840026
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text