Motion
0008400400
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 5-3/4 x 15/16"
Mi Item #03316702
MFR #0008400400
Price$7.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 5-3/4 x 15/16"
Mi Item #03316702
MFR #0008400400

Mfr description
84004 SCRATCH BRUSH 3 X 19 ROWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.51/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-1/8 in
  • Brush Length
    13.7500 in
  • Face Size Lxw
    5-3/4 x 15/16 in
  • Face Width
    5.7500 in, 146.05 mm
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Overall Length
    13-3/4 in
  • Trim Length
    1.1250 in | 28.57 mm

Details

  • Abrasive Material
    Brass
  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Hand
  • Fill Material
    Brass Wire
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Plastic
  • Manufacturer Stock Number
    0008400400
  • Material
    Brass Wire
  • Number Of Columns
    19
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Brass Wire Scratch Brush 13-3/4 in
  • Type
    Hand
  • UPC_NO
    622424840040
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)