Motion
0008401000
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 4-3/4 x 1-1/16"
MI ITEM #03316703
MFR #0008401000
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 4-3/4 x 1-1/16"
MI ITEM #03316703
MFR #0008401000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.09/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-1/8 in
  • Brush Length
    10.0000 in
  • Face Size Lxw
    4-3/4 x 1-1/16 in
  • Face Width
    4.7500 in, 120.65 mm
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Overall Length
    10 in
  • Trim Length
    1.1250 in | 28.57 mm

Details

  • Abrasive Material
    Brass
  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Shoe Handle Wire Scratch
  • Fill Material
    Brass Wire
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Shoe Handle
  • Manufacturer Stock Number
    84010
  • Material
    Brass Wire
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Brass Wire Shoe Handle Scratch Brush 10 in
  • Type
    Hand
  • UPC_NO
    622424840101
  • Wire Type
    Brass

Overview

Mfr description
84010 SHOE HANDLE ECONOMY SCRATCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought