Motion
86128
Chip Brush - 1.0000 in, Synthetic, 2.0000 in Bristle Length
MI ITEM #03316726
MFR #86128
Your Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1.0000 in, Synthetic, 2.0000 in Bristle Length
MI ITEM #03316726
MFR #86128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.72/each(List $3.13)

Overview

Mfr description
86128 1" ECONOMY PAINT BRUSH

Specifications

  • Brush Size
    1 in
  • Bristle Length
    2 in
  • Brush Material
    Synthetic
  • Brush Thickness
    3/8 in
  • Paint Type
    Expoxies, Glues
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text