Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 18500 rpm
Mi Item #03316736
MFR #0009900100

Mfr description
99001 CRIMP WIRE WHEEL BRUSH SHANK MTD
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    2 in
  • Diameter
    2.0000 in
  • Diameter (Wire)
    0.014 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    0.4375 in | 11.11 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Shank
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Crimped Wheel
  • Brush Type
    Crimped Wheel
  • Connector Type
    1/4 in Shank
  • Fill Material
    Crimped Wire
  • Manufacturer Stock Number
    0009900100
  • Material
    Steel
  • Max Rpm
    18500 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424990011
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)