Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 7.0000 in Diam, 2 in Arbor Dia, 3/4 in Width, 6000 rpm
Mi Item #03316748
MFR #0009901600

Mfr description
99016 CRIMPED WIRE WHEEL BRUSH MED FACE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    7.0000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    7.0000 in
  • Face Width
    3/4 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    7.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    7.0000 in
  • Trim Length
    1.0156 in | 25.80 mm
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Crimped Wheel
  • Brush Type
    Crimped Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Crimped Wire
  • Grade
    Medium
  • Manufacturer Stock Number
    99016
  • Material
    Crimped Wire
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424990165
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)