Motion
0009905300
Cup Brush - Steel Material, Knotted - Partial Twist, 5.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03316777
MFR #0009905300
Price$44.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 5.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03316777
MFR #0009905300

Mfr description
99053 5'' KNOTTED BRIDLED CUP BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.29/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter  
    0.02 in
  • Brush Diameter
    5.0000 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter  
    5.0000 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    5.0000 in
  • Inside Diameter
    5/8 in-11
  • Outside Diameter
    5.0000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    0.8750 in | 22.22 mm
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Wire
  • Arbor Type
    Threaded
  • Bridled
    Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded
  • Encapsulated Bristles
    No
  • Fill Material
    Wire
  • Manufacturer Stock Number
    0009905300
  • Material
    Wire
  • Max Rpm
    6500 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Scraper
    Without Scraper
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Cup Brush
  • UPC_NO
    622424990530
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)