Motion
99062
Wheel Brush - 5 in Diam, 12500 RPM
MI ITEM #03316786
MFR #99062
List Price$37.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 5 in Diam, 12500 RPM
MI ITEM #03316786
MFR #99062

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$37.46/each for your price

Overview

Mfr description
99062 5'' KNOTTED TAPERED WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    5 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424990622
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    5 in
  • Diameter (Wire)
    0.020 in
  • Material
    Steel
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text