1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
0009906800
Wheel Brushe - 4 in Diam
Mi Item #
03316792
MFR #
0009906800
Price
$25.91
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
OSBORN BRUSHES DIV 0009906800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0009906800
Wheel Brushe - 4 in Diam
Mi Item #
03316792
MFR #
0009906800
Mfr description
99068 KNOT WIRE WHEEL BRUSH
Provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds
Brushes larger than 6" should be mounted on stationary tables; those 6" and smaller can be mounted to stationary installations or attached to portable tools
Applications: Removal of rubber flash, paint slag, scale, rust, surface contamination, weld cleaning, blending, finishing, deburring, descaling, skiving, pipeline cleaning, general cleaning
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.91
/each
Add to Cart
Specifications
Dimensions
Diameter
4 in
Details
Bristle Material
Steel
Bristle Type
Knotted
Product Type
Wheel Brushes
UPC_NO
622424990684
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items