Motion
99095
Wheel Brush - 4.0000 in Diam, 1/2 in Width, 15000 rpm
Mi Item #03316808
MFR #99095
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/2 in Width, 15000 rpm
Mi Item #03316808
MFR #99095

Mfr description
99095 HIGH SPEED CRIMP WIRE WHEEL BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.0200 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    0.8750 in | 22.22 mm

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Material
    Steel
  • Max Rpm
    15000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424990950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)