Motion
0009911900
Wheel Brush - 4.0000 in Diam, 5000 rpm
Mi Item #03316832
MFR #0009911900
Price$15.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 5000 rpm
Mi Item #03316832
MFR #0009911900

Mfr description
99119 GRIT WHEEL BRUSH - SHANK MOUNTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.92/each

Specifications

Dimensions

  • Brush Diameter
    4 in
  • Diameter
    4.0000 in
  • Fill Diameter
    4.0000 in
  • Outside Diameter
    4.0000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Shank
  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Straight
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    1/4 in Shank
  • Fill Material
    Silicon Carbide
  • Grit Number
    80
  • Manufacturer Stock Number
    0009911900
  • Material
    Silicon Carbide
  • Max Rpm
    5000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424991193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)