Motion
0009912000
Wheel Brush - 4 in Diam, 5000 rpm
Mi Item #03316833
MFR #0009912000
Price$15.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 5000 rpm
Mi Item #03316833
MFR #0009912000

Mfr description
99120 GRIT WHEEL BRUSH - SHANK MOUNTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.92/each

Specifications

Dimensions

  • Brush Diameter
    4.0000 in
  • Diameter
    4 in
  • Shank Diameter
    0.2500 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Straight
  • Brush Type
    Wheel
  • Fill Material
    Silicon Carbide
  • Grit Number
    180
  • Max Rpm
    5000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424991209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)