Motion
99122
Cup Brush - Silicon Carbide-Coated Nylon Material, 2.0000 in Diam., Shank Mount
MI ITEM #03316835
MFR #99122
Your Price$12.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Silicon Carbide-Coated Nylon Material, 2.0000 in Diam., Shank Mount
MI ITEM #03316835
MFR #99122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.31/each(List $14.17)

Overview

Mfr description
99122 GRIT CUP BRUSH - SHANK MOUNTED

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    180
  • Trim Length
    3/4 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    622424991223
  • Max Rpm
    5000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Diameter
    2.0000 in
  • Fill Material
    Silicon Carbide
  • Brush Type
    Cup
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text