Motion
0009912300
Cup Brush - Silicon Carbide Material, Straight, 3 in Diam., Shank Mount
Mi Item #03316836
MFR #0009912300
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Silicon Carbide Material, Straight, 3 in Diam., Shank Mount
Mi Item #03316836
MFR #0009912300

Mfr description
99123 GRIT CUP BRUSH - SHANK MOUNTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Brush Diameter
    3.0000 in
  • Diameter  
    3 in
  • Shank Diameter  
    0.2500 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Straight
  • Brush Type
    Cup
  • Fill Material
    Silicon Carbide
  • Grit Number
    80
  • Max Rpm
    5000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424991230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)