Motion
99130
Wheel Brush - 6 in Diam, 1/2 in Width, 9000 RPM
MI ITEM #03316838
MFR #99130
List Price$30.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 1/2 in Width, 9000 RPM
MI ITEM #03316838
MFR #99130

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$30.19/each for your price

Overview

Mfr description
99130 KNOT WIRE WHEEL BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424991308
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text