Specifications
Dimensions
- Body Size50
Details
- Actuator TypeRotary
- Angle of Rotation190 °
- Cushion TypeRubber
- Mount TypeBasic
- Operating Pressure Range0.1 to .7 MPa
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)