Motion
E4716-54
Link-Belt® Live Shaft Impact Idler - CEMA E Rating, 7 in Roll Diameter, 54 in Belt Width
MI ITEM #03316965
MFR #E4716-54
Price$7,140.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Live Shaft Impact Idler - CEMA E Rating, 7 in Roll Diameter, 54 in Belt Width
MI ITEM #03316965
MFR #E4716-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,140.67/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    54 in
  • Mounting Dimension
    63 in
  • Overall Dimensions
    67.5 x 9.25 x 7 in
  • Overall Length
    67.5000 in
  • Roll Diameter  
    7 in
  • Weight
    304 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
E4716-54 IMPACT RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text