Motion
TB-PSEZ-100-P

DODGE
TB-PSEZ-100-P

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #03317003
MFR #TB-PSEZ-100-P
List Price$225.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-PSEZ-100-P

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #03317003
MFR #TB-PSEZ-100-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.11/each for your price

Overview

Mfr description
TB-PSEZ-100-P 034711 POLY SLEEVE

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1 in
  • Base To Bore Centerline
    1.4400 in
  • Housing Material
    Polymer
  • Expansion Type
    Expansion Bearing (Floating)
  • Country of Origin
    US
  • Insert Material
    Polymer
  • Bore Length
    1.34 inch
  • Series
    205
  • Housing Type
    Tapped-Base Pillow Block
  • UPC_NO
    782475004584
  • Type Of Bearing
    Journal
  • Housing Construction
    Solid
  • Lubrication
    Self Lubricated
  • Take Up Frame Size
    TS-300, LD-30
  • Suitable For Washdown Environment
    Yes
  • Bolt Center Diameter
    0.3750 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text