Motion
0192911
Stainless Steel Chain - 1/4 in, Bright Finish Stainless Steel, 1570 lbs Capacity, 0.25 in Link Dia.
MI ITEM #03317048
MFR #0192911
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Chain - 1/4 in, Bright Finish Stainless Steel, 1570 lbs Capacity, 0.25 in Link Dia.
MI ITEM #03317048
MFR #0192911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1 in
  • Inside Link Width  
    0.43 in
  • Link Diameter  
    0.25 in
  • Trade Size
    1/4 in

Details

  • Chain Type
    Stainless Steel
  • Description Keyword
    Bright Finish Stainless Steel
  • Finish Coating
    Bright
  • Links Per Foot Or Meter
    12/ft
  • Material Specification
    Stainless Steel
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    1570 lbs

Overview

Mfr description
0192911 CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought