Motion
M007RVR119BR6

INGERSOLL-RAND
M007RVR119BR6

Air Motor - 0.61 hp, Free Speed 148 rpm, Face, Flange Mounting, 33.0 cfm
MI ITEM #03317052
MFR #M007RVR119BR6
Price$5,133.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RVR119BR6

Air Motor - 0.61 hp, Free Speed 148 rpm, Face, Flange Mounting, 33.0 cfm
MI ITEM #03317052
MFR #M007RVR119BR6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,133.85/each

Specifications

Dimensions

  • Overall Length
    10.94 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/4 in. Round Keyed
  • Stall Torque
    64.1 in
  • Starting Torque
    48.1 in

Details

  • Air Consumption
    33.0 cfm
  • Free Speed
    148 rpm
  • Maximum Power
    0.61 hp
  • Maximum Speed
    74 rpm
  • Maximum Torque
    32.05 ft-lbs, 43.45 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Face, Flange
  • Rotation
    Reversible
  • Speed @ Max Torque
    74 rpm
  • Standards Met
    ATEX

Overview

Mfr description
M007RVR119BR6 AIR MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought