Motion
VFS3110-5DB-Q

SMC CORP OF AMERICA
VFS3110-5DB-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Base Mounted Non Plug-in, Without Sub-plate, w/o Sub-plate Threads
Mi Item #03317275
MFR #VFS3110-5DB-Q
Price$102.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3110-5DB-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Base Mounted Non Plug-in, Without Sub-plate, w/o Sub-plate Threads
Mi Item #03317275
MFR #VFS3110-5DB-Q

Mfr description
VFS3110-5DB-Q VALVE SGL NON PLUGIN BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.66/each

Specifications

Dimensions

  • Port Size
    Without Sub-plate

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Non Plug-in
  • Series
    VFS311000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)