Motion
Y0321L
Leather Palm Glove - L or Size 9, Pigskin Grain Leather, White
Mi Item #03317589
MFR #Y0321L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Pigskin Grain Leather, White
Mi Item #03317589
MFR #Y0321L

Mfr description
Y-0321L LARGE PIGSKIN LEATHER GLOVE
  • KEYSTONE THUMB, BOUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    13.3 in
  • Weight
    0.222 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN PIGSKIN, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)