Motion
114-617-1

REXNORD INC
114-617-1

Flat Top Conveyor Chain Sprocket - 12 Teeth, 193.14 mm Pitch Dia., Thermoplastic Elastomer Material
Mi Item #03317725
MFR #114-617-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-617-1

Flat Top Conveyor Chain Sprocket - 12 Teeth, 193.14 mm Pitch Dia., Thermoplastic Elastomer Material
Mi Item #03317725
MFR #114-617-1

Mfr description
114-617-1 N1700-12T 2 HEX
  • 1700 Series Molded Non-Split Sprocket With 12 Teeth And a 2 Inch Hex Shaft-Ready Bore Molded In Acetal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Length Through Bore
    47.8 mm
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    197.1 mm
  • Pitch Diameter  
    7.6040 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Material
    Thermoplastic Elastomer
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)