Motion
LL-1-D
Laser Lite Uncorded Dispenser Refill - Uncorded, Yes, 32 dB, Purple/Yellow Plug Color
Mi Item #03317732
MFR #LL-1-D
Price$0.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laser Lite Uncorded Dispenser Refill - Uncorded, Yes, 32 dB, Purple/Yellow Plug Color
Mi Item #03317732
MFR #LL-1-D

Mfr description
LL-1-D UNCORDED EARPLUGS LASER LGHT FOAM
  • 500 per refill
  • Vibrant colors make protection visible
  • Self-adjusting polyurethane foam expands to fit virtually every wearer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Purple/Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Contoured T-Shape
  • Product Line
    Laser Lite
  • Standards Met
    ANSI S3.19-1974
  • Style
    Uncorded
  • UPC_NO
    033552002079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)