Motion
1RLMC1
Air Screwdriver - 1650 rpm Maximum Speed
MI ITEM #03317762
MFR #1RLMC1
Price$1,254.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - 1650 rpm Maximum Speed
MI ITEM #03317762
MFR #1RLMC1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,254.57/each

Specifications

Dimensions

  • Overall Length
    8.7000 in, 222 mm
  • Side to Center
    0.6000 in | 15 mm

Details

  • CFM
    13 cfm
  • Maximum Speed
    1650 rpm
  • Maximum Torque
    2.3 N-m, 20.4 lbs
  • Minimum Torque
    0.5 N-m, 4.4 lbs

Overview

Mfr description
1RLMC1 1/4INHEX IN LINE AIR SCREWDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought