Motion
R73G-4R
Miniature Air Regulator - 144 scfm, 1/2 BSPT, 5 to 150 psi
Mi Item #03318108
MFR #R73G-4R
Price$106.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 144 scfm, 1/2 BSPT, 5 to 150 psi
Mi Item #03318108
MFR #R73G-4R

Mfr description
R73G-4R 1/2" REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.65/each

Specifications

Dimensions

  • Overall Height
    135 mm
  • Overall Width
    68 mm

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    70 °F
  • Maximum Air Flow
    144 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    150 psi
  • Minimum Set Pressure
    5 psi
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 150 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)