Motion
SPC-18
Shear Pin Hub Part - Safety Collar, For Use With: SPH-18
Mi Item #03318114
MFR #SPC-18
Price$173.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Safety Collar, For Use With: SPH-18
Mi Item #03318114
MFR #SPC-18

Mfr description
SPC-18 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.85/each

Specifications

Dimensions

  • Storage Dimension Height
    2.3125 in
  • Storage Dimension Length
    3.25 in
  • Storage Dimension Width
    3.25 in
  • Weight
    0.54 lbs

Details

  • Hub Number
    SPH-18
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049922
  • Material
    Steel
  • Part Type
    Safety Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)