Motion
GYM1208KRRB

TIMKEN (FAFNIR)
GYM1208KRRB

Ball Insert Bearing - 2-1/2 in ID
Mi Item #03318336
MFR #GYM1208KRRB
Price$461.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYM1208KRRB

Ball Insert Bearing - 2-1/2 in ID
Mi Item #03318336
MFR #GYM1208KRRB

Mfr description
GYM1208KRRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.52/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Outside Diameter  
    125 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796199996
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796199996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)