Motion
CDQ2AP80-50DM-P74-85G-X404

SMC CORP OF AMERICA
CDQ2AP80-50DM-P74-85G-X404

Compact Cylinder With Mounting, Bore Size
Mi Item #03318456
MFR #CDQ2AP80-50DM-P74-85G-X404
Price$671.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2AP80-50DM-P74-85G-X404

Compact Cylinder With Mounting, Bore Size
Mi Item #03318456
MFR #CDQ2AP80-50DM-P74-85G-X404

Mfr description
CDQ2AP80-50DM-P74-85G-X404 CYL, HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.95/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)