Motion
CUK25-15D-X1391

SMC CORP OF AMERICA
CUK25-15D-X1391

Compact Cylinder, Bore Size 25 mm, Stroke 15 mm
Mi Item #03318469
MFR #CUK25-15D-X1391
Price$57.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CUK25-15D-X1391

Compact Cylinder, Bore Size 25 mm, Stroke 15 mm
Mi Item #03318469
MFR #CUK25-15D-X1391

Mfr description
CUK25-15D-X1391 CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.09/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    H7BA - Solid State, Water Resistant, 2 Wire
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)