Overview
Mfr description
16MBSPPOR-16MFFOR G62470-1616
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale British Standard Pipe Parallel w/ O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
- End 1 Size1 in
- End 1 Thread(BSPP) 1–11
- Manufacturer Upc Number072053790344
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1 in
- End 1 Size Type1 BSPP, 1 FFOR
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 BSPP, 1 FFOR
- UPC_NO072053790344
- Weight0.55 lbs
- Description Keyword1 in Male British Standard Pipe Parallel w/ O-Ring x 1 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data