Motion
40X4
SAE 45° Flare Cap - Brass Material
Mi Item #03318566
MFR #40X4
Price$1.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE 45° Flare Cap - Brass Material
Mi Item #03318566
MFR #40X4

Mfr description
40X4 CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.96/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Cap
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)