Motion
Q-8122
Q8122 NEEDLE ONLY(1000PC BAG ONLY)
Mi Item #03319385
MFR #Q-8122
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Q8122 NEEDLE ONLY(1000PC BAG ONLY)
Mi Item #03319385
MFR #Q-8122

Mfr description
Q8122 NEEDLE ONLY(1000PC BAG ONLY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.17/each

Specifications

Dimensions

  • Outside Diameter
    0.1250 in
  • Overall Length
    0.8800 in
  • Overall Width
    0.8800 in
  • Weight
    0.01 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Roller Only
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Q-8122
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    230 °F
  • Product Type
    Other Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)