Motion
EVT317-5D-02F-Q

SMC CORP OF AMERICA
EVT317-5D-02F-Q

VALVE, SOL, EUROPEAN *LQA
Mi Item #03320965
MFR #EVT317-5D-02F-Q
Price$81.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVT317-5D-02F-Q

VALVE, SOL, EUROPEAN *LQA
Mi Item #03320965
MFR #EVT317-5D-02F-Q

Mfr description
EVT317-5D-02F-Q SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.57/each

Specifications

Dimensions

  • Overall Height
    89.1 mm
  • Overall Length
    80.2 mm
  • Overall Width
    45 mm

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.62 (P to A) Cv, 0.66 (A to p) Cv, 0.67 (A to R) Cv, 0.67 (R to A) Cv
  • Maximum Operating Pressure
    0.9 Mpa2
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to 0.9 (Air) MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤30 ms
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO VG32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)