Motion
30-030
Noalox General Purpose Anti-Seize Lubricant - 8 oz, Bottle, Color: Gray
Mi Item #03322500
MFR #30-030
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Noalox General Purpose Anti-Seize Lubricant - 8 oz, Bottle, Color: Gray
Mi Item #03322500
MFR #30-030

Mfr description
30-030 ANTI-OXIDANT 8OZ. SQUEEZE BOTTLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Container Size
    8 oz

Details

  • Application
    Get added longevity and service life for aluminum electrical applications. MINIMIZE OXIDATION: Suspended zinc particles work to cut aluminum oxide, reducing further oxidation. ENHANCED CONDUCTIVITY: Provides added inner-strand and inner-conductor current paths for improved conductivity. BEST FOR: Pressure-type wire connectors like lugs, taps, service entrances, and split bolts. REDUCES WEAR: Minimizes potential galling and seizing on aluminum conduit joints for better ground continuity
  • Base Material
    Aluminum
  • Certification
    UL Listed
  • Color
    Gray
  • Composition
    Polybutene, Silicone Dioxide, Zinc
  • Container Type
    Bottle
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Type
    General Purpose
  • UPC_NO
    783250300303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)