Motion
MSL10-MHFFJF 5/8 UNMTED BALL BRG

LINK-BELT
MSL10-MHFFJF 5/8 UNMTED BALL BRG

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #03324257
MFR #MSL10-MHFFJF 5/8 UNMTED BALL BRG
Your Price$117.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSL10-MHFFJF 5/8 UNMTED BALL BRG

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #03324257
MFR #MSL10-MHFFJF 5/8 UNMTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.93/each(List $147.41)

Overview

Mfr description
MSL10-MHFFJF BRG& SS. MSL10-MHFFJF
  • 5/8" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Free Running, 10% Grease Fill, Special Lubricant

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.5000 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    1820 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Bearing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Max Rpm
    15800 rpm
  • Retainer Material
    Nylon
  • Seal Type
    Contact with Flinger
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Mobil Velocite #10 Oil
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699323252
  • UPC_NO
    793699323252
  • Weight
    0.30 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text