Motion
VR1220F-08
SHUTTLE VALVE W/ONE-TOUCH FIT
Mi Item #03341930
MFR #VR1220F-08
Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHUTTLE VALVE W/ONE-TOUCH FIT
Mi Item #03341930
MFR #VR1220F-08

Mfr description
VR1220F-08 VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.53/each

Specifications

Dimensions

  • Overall Height
    39.7 mm
  • Overall Length
    65 mm
  • Port Size
    8 mm Push-to-Connect

Details

  • Flow Coefficient Cv Flow Factor Kv
    10.4 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)