Motion
P2B-E-085MR  TYPE E-XTRA

DODGE
P2B-E-085MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03342101
MFR #P2B-E-085MR TYPE E-XTRA
List Price$2,543.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-085MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03342101
MFR #P2B-E-085MR TYPE E-XTRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,543.74/each for your price

Overview

Mfr description
P2B-E-085MR TYPE E-XTRA 023630

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.8100 to 11.1900 in
  • Base To Bore Centerline
    3.7500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5 in
  • Dynamic Load Capacity
    17750 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Static Load Capacity
    108600 lbf
  • Maximum Speed
    1640 rpm
  • UPC_NO
    782475743537
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-350, TS-400
  • Housing ID
    Type E
  • Material
    023630
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text