Motion
YTU 30 SGT

TIMKEN (FAFNIR)
YTU 30 SGT

Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Set Screw Collar, 13.5 mm Slot
Mi Item #03342343
MFR #YTU 30 SGT
Price$234.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU 30 SGT

Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Set Screw Collar, 13.5 mm Slot
Mi Item #03342343
MFR #YTU 30 SGT

Mfr description
YTU 30 SGT HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.85/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Housing Width
    2 mm
  • Insert Outer Diameter
    1.9210 in
  • Slot Spacing  
    88.9 mm
  • Weight
    4.23 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YTU 30 SGT
  • Manufacturer Upc Number
    087796266469
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    YTU
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796266469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)