Motion
15682
Power Threader - 1/8 to 2 in Pipe Size, 38 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone, Ambidextrous Cone Reamer Type, 115 V
Mi Item #03343097
MFR #15682
Price$13,984.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 1/8 to 2 in Pipe Size, 38 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone, Ambidextrous Cone Reamer Type, 115 V
Mi Item #03343097
MFR #15682

Mfr description
15682 300 PD CMPL NPT 115V 38 RPM
  • RIDGID speed chuck with replaceable rocker-action jaws
  • Capacity: 1/8” to 2” pipe; 2-1/4” to 4” with 141; 4” to 6” with 161 geared threaders; 1/4” to 2” rod
  • Heavy-duty recessed On/Off/Reverse switch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13,984.88/each

Specifications

Dimensions

  • Bolt Range
    1/4 to 2 in
  • Pipe Range
    1/8 to 2 in
  • Weight
    212.00 lbs

Details

  • Accessories Included
    1 Gal Nu-Clear Thread Cutting Oil, Connectors, Gear Head Assembly, Oil Pan Assembly, Oil Pump, Oil Spout, Support Bar
  • Cutter Type
    Wheel Cutter
  • Foot Switch
    Foot Switch Included
  • Reamer Type
    5- Flute Cone, Ambidextrous Cone Reamer
  • Reversible Motor
    Reversible
  • Spindle Speed
    38 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)