Motion
15722
Power Threader - 1/8 to 1-1/4 in Pipe Size, 57 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone, Ambidextrous Cone Reamer Type, 115 V
MI ITEM #03343102
MFR #15722
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 1/8 to 1-1/4 in Pipe Size, 57 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone, Ambidextrous Cone Reamer Type, 115 V
MI ITEM #03343102
MFR #15722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Range
    1/4 to 1-1/2 in
  • Pipe Range
    1/8 to 1-1/4 in
  • Weight
    212.00 lbs

Details

  • Accessories Included
    1 Gal Nu-Clear Thread Cutting Oil, Connectors, Gear head assembly with oil pump, Oil Pan Assembly, Oil Spout, Support Bar
  • Cutter Type
    Wheel Cutter
  • Foot Switch
    Foot Switch Included
  • Reamer Type
    5- Flute Cone, Ambidextrous Cone Reamer
  • Reversible Motor
    Reversible
  • Spindle Speed
    57 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    115 V

Overview

Mfr description
15722 300 PD CMPL NPT 115V 57 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought