Motion
17547
Die, Punch Type: Knockout Punches, Punch Size: 7/8", For Use With: 1/2" Conduit Size
MI ITEM #03343460
MFR #17547
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die, Punch Type: Knockout Punches, Punch Size: 7/8", For Use With: 1/2" Conduit Size
MI ITEM #03343460
MFR #17547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Punch Size
    7/8 in

Details

  • Accessory Type
    Die
  • For Use With
    1/2" Conduit Size
  • Punch Type
    Knockout Punches

Overview

Mfr description
17547 DIE, 17547 1/2 KNOCKOUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought