Motion
18368
Bolt or Wire Rope Cutter -
Mi Item #03343645
MFR #18368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter -
Mi Item #03343645
MFR #18368

Mfr description
18368 HEAD, ASSEMBLY S18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Body Material
    Alloy Steel
  • Head Style
    Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)