Motion
20213
Tape Measure - 16 ft Blade Length, 1-1/16 in Blade Width, Yellow Blade Color, Stainless Steel Body Material
MI ITEM #03344006
MFR #20213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 16 ft Blade Length, 1-1/16 in Blade Width, Yellow Blade Color, Stainless Steel Body Material
MI ITEM #03344006
MFR #20213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20213 TAPE,16'X3/4"

Specifications

  • Measurement System
    Imperial
  • Blade Length
    16 ft
  • Blade Width
    1-1/16 in
  • Action
    Locking
  • Blade Material
    Steel
  • Body Material
    Stainless Steel
  • Weight
    1.00 lbs
  • Retraction Method
    Automatic
  • Blade Coating
    Nylon
  • Tape End Type
    Hook
  • Lock Type
    Button
  • Standout Length
    9 ft
  • Blade Color
    Yellow
  • Additional Details
    Belt Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text